missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CoorsTek™ Alumina Cylindrical Crucibles
High-grade aluminum oxide yields contamination-free results
Supplier: CoorsTek™ 65535
Description
Highly resistant to chemical attack, this alumina-ceramic crucible is especially useful to chemists, metallurgists and others involved in high-temperature work
- 99.8% pure aluminum oxide
- Withstands temperatures up to 1750°C
- Inert in hydrogen and carbonaceous atmospheres
- Offers high resistance to alkalies and other fluxes
- Permeability: gas tight
- Water absorption: none
Suitable for glass melting, including borosilicate glass. Recommended for use with refractory metals such as molybdenum, platinum, rhodium, tungsten, tantalum and iridium
Specifications
| 28mm | |
| 1750°C | |
| 28mm | |
| Crucible |
| Alumina | |
| 20 mL | |
| 40mm |
High-Alumina Labware temperature change rate should not exceed 150°c/hour