missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Extension Collar for CoolBox™ XT System

Catalog No. 07210086
Change view
Click to view available options
Color:
Green
Orange
Pink
Purple
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
07210086 Pink
07210083 Purple
07210084 Green
07210085 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options

Lid closure not possible with addition of extension collar

Catalog No. 07210086 Supplier Corning™ Supplier No. 432086

Lid closure not possible with addition of extension collar

For use with CoolBox™ XT System. Corning™ Extension Collar is required when using taller CoolRack™ tube modules and tall tubes in CoolBox system.

For use with CoolBox XT and CoolBox 2XT to extend the height when using tall tube modules. The collar is magnetized and easily adheres to the unit base.

Specifications

Color Pink
Shape Square
Type Extension Collar
For Use With (Application) Extend the Height When Using Tall Tube Modules
For Use With (Equipment) CoolBox XT and CoolBox 2XT
Quantity 1/Pk.
Dimensions (L x W x H) 20.0 x 16.0 x 7.0 cm (7.8 x 6.2 x 2.7 in.) Interior: 14.0 x 9.4 x 7.0 cm (5.5 x 3.7 x 2.7 in.)
Length (English) 7.8 in.
Length (Metric) 20 cm
Width (English) 6.2 in.
Width (Metric) 16 cm
Height (English) 2.75 in.
Height (Metric) 7 cm
Show More Show Less