missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cool Container
Description
- Suitable for low temperature use. Ideal for ice, ice slurries and CO2 pellets
- Made from polyurethane with metal inserts for stability
- Close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
- Tapered design for easy stacking
- Precise pour spout and large handles
- Lid nests under bucket for convenience and to save space
- Large Handles for safer transportation
Specifications
Specifications
| Dimensions (L x W x H) | 10.5 x 7.7 x 4.5 in. |
| Material | Polyurethane |
| Product Type | Cooler |
| Color | Green |
| Capacity (Metric) | 1 L |
| Holds | Ice (1 L) |
| Autoclavable | Not Autoclavable |
| Temperature Control | Passive |
| Temperature Range | -80°C |