missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Controlled Environment Lab Coat
Fisherbrand microporous composite lab coat is breathable and lightweight offering comfort and protection for the wearer all day.
Supplier: Fisherbrand™ LC626211FS
Description
- Microporous composite material
- Breathable and lightweight
- Non-confining tapered collar
- Five snap closure to provide full coverage
- Elastic wrist
- Three pockets
Specifications
| Controlled Environments Lab Coat | |
| Unisex | |
| White | |
| Elastic | |
| Non-sterile | |
| 3 | |
| Yes | |
| Set-in Sleeve | |
| Double Bagged | |
| Class 100 (ISO 5) |
| Small | |
| Microporous Composite Fabric | |
| Snaps | |
| Single-use | |
| Particulates | |
| Standard/Tapered | |
| Serged | |
| Controlled and Critical Environments | |
| Not Autoclavable |