missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Controlled Environment ESD Grid Frock
Frock constructed of durable ESD Grid Fabric for use in less critical cleanroom applications.
Supplier: CritiCore Protective Wear 12F23175NANO013XLWHT
Description
- Made with durable ESD Grid Fabric
- Engineered for electrostatic dissipation with a 2% carbon grid, and also feature knit cuffs with 6% carbon Belltron fiber
- Applications include micro-electronics and semi-conductor manufacturing
- Zippered, durable, and reusable
- For micro-electronics and semi-conductor manufacturing
- All seams are laser cut or pre-serged, silicon-free thread
- Garments have a mandarin collar with two snaps at top, a wide-pull zipper, and a single snap below at bottom
- Assembled with double-needle felled seams for added durability and particle migration prevention
- All seams are laser-cut or pre-serged, and thread is silicon-free
Specifications
| Controlled Environments Frock | |
| Nano | |
| Reusable | |
| Zipper with Snaps | |
| Pre-serged, Felled | |
| Military | |
| 162.56 cm | |
| 119.38 cm | |
| 55.88 cm | |
| Class 100 (ISO 5) |
| 3X-Large | |
| White | |
| Non-sterile | |
| ESD Knit | |
| Micro-electronics and semi-conductor manufacturing | |
| 64 in. | |
| 47 in. | |
| 22 in. | |
| Electrostatic dissipation properties with 2% carbon grid |