missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Controlled Environment ESD Grid Frock
Description
- Made with durable ESD Grid Fabric
- Engineered for electrostatic dissipation with a 2% carbon grid, and also feature knit cuffs with 6% carbon Belltron fiber
- Applications include micro-electronics and semi-conductor manufacturing
- Zippered, durable, and reusable
- For micro-electronics and semi-conductor manufacturing
- All seams are laser cut or pre-serged, silicon-free thread
- Garments have a mandarin collar with two snaps at top, a wide-pull zipper, and a single snap below at bottom
- Assembled with double-needle felled seams for added durability and particle migration prevention
- All seams are laser-cut or pre-serged, and thread is silicon-free
Specifications
Specifications
| Size | 2X-Small |
| Material | Nano |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Closure Type | Zipper with Snaps |
| Cuff Style | ESD Knit |
| Collar Type | Military |
| Size (English) Chest | 36 in. |
| Size (Metric) Chest | 91.44 cm |
| Length (Metric) | 110.49 cm |
| Show More |