missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Control Slides, Normal Human Tissue, Tonsil, Box of 100, Middle Placement
Description
- Mopec recognizes the crucial role control slides play in ensuring diagnostic accuracy and reliability, which is why we also provide a unique option for ordering custom control slides, ensuring a precise fit to your specifications.
- Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60 to 80°F in a humidity controlled and light-deprived environment.
- Please revalidate after one year to verify continued reactivity.
- All control slides are on Mopec IHC Enhanced Hydrophilic Adhesive Slides using Formalin Fixed Paraffin Embedded (FFPE) human tissue.
Spécifications
Spécifications
| Coating | Uncoated |
| Thickness (Metric) | 4 μm |
| Material | Microscopic Glass |
| Species | Human |
| Tissue Condition | Normal |
| Type | Formalin Fixed Organ (Normal) |
| Dimensions (LxW) | 11 x 7 in. |
| Enhanced Surface | No |