missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Control Slides, IHC PAX-6
All control slides are on Mopec™ IHC Enhanced Hydrophilic Adhesive Slides using Formalin Fixed Paraffin Embedded (FFPE) human tissue.
$1609.64 - $3676.07
Specifications
| Coating | Uncoated |
|---|---|
| Thickness (Metric) | 1 mm |
| Material | Glass |
| Species | Human |
| Tissue Condition | Normal |
Description
- Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
- Case of 25 contains 24 unstained slides and 1 stained slide
- Case of 100 contains 98 unstained slides and 2 stained slides
Specifications
| Uncoated | |
| Glass | |
| Normal | |
| 75 x 25 mm |
| 1 mm | |
| Human | |
| IHC Control Slide | |
| No |