missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Control Slides, IHC CD 117

Catalog No. 2244852
Change view
Click to view available options
Control Slides, IHC CD 117; Includes: 98 Unstained Slides, 2 Stained Slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
2244852 Control Slides, IHC CD 117; Includes: 98 Unstained Slides, 2 Stained Slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 2244852 Supplier Mopec™ Supplier No. SC600100

All control slides are on Mopec™ IHC Enhanced Hydrophilic Adhesive Slides using Formalin Fixed Paraffin Embedded (FFPE) human tissue.

  • Product specific reactivity is guaranteed for one year from date of receipt when stored properly at 60°F to 80°F in a humidity controlled and light-deprived environment
  • Case of 25 contains 24 unstained slides and 1 stained slide
  • Case of 100 contains 98 unstained slides and 2 stained slides

Specifications

Coating Uncoated
Thickness (Metric) 1 mm
Includes 98 Unstained Slides, 2 Stained Slides
Material Glass
Species Human
Tissue Condition Normal
Type IHC Control Slide
Dimensions (LxW) 75 x 25 mm
Enhanced Surface No