missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Continuous Thinwall Biopharm Tubing - Pumpsil
Description
Excellent flow stability for accurate dispensing
- Platinum-cured silicone tubing
- Animal Derived Content Free (ADCF)
- Laser etched to make it lot traceable
- Post-cured to reduce leachables to near zero
- Manufactured in dedicated tubing plant
- Colour/transparency: Translucent
- Spallation: Low
- Operating temperature: -20 to +80°C
- Available in thirty different bore sizes, five wall thicknesses and three coil lengths including bulk reels
- Shipped in 50 ft. (15m) lengths
Certifications
Certification USP Class VI, FDA regulations 21 CFR177.2600 for contact with food and ISO 10993 certification. European Pharmacopoeia 3.1.9.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.12 in. |
| Diameter (Metric) Inner | 3.2 mm |
| Material | Platinum-cured Silicone |
| Diameter (English) Outer | 0.25 in. |
| Overall Length (English) | 15 ft. |
| Overall Length (Metric) | 1500 cm |
| Min. Operating Temperature (Metric) | -20°C |
| Color | Translucent |
| Max. Operating Temperature (English) | 176°F |
| Show More |