missing translation for 'onlineSavingsMsg'
Learn More

Superior Glove™ Contender™ Aramid A4 Cut and Flame-Resistant Sleeves

Catalog No. 296368328
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
296368328 X-Large
296368324 X-Small
296368325 Small
296368326 Medium
296368327 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 296368328 Supplier Superior Glove™ Supplier No. KGC1T18TXL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KGC1T18T Aramid A4 Cut and Flame-Resistant Sleeves with STAYZ-UP™ armbands and thumb hole. Some suggested applications are Automotive Assembly, Metal Stamping, Welding and Aerospace.

  • Yarn is knit from a blend of para-aramid and composite filament fiber for reliable cut resistance
  • Flame resistant properties mean this sleeve will not burn, drip or melt
  • Elasticized STAYZ-UP™ armbands hold sleeves in place for full arm coverage
  • thumb hole keeps sleeve in place
  • Tapered design for increased comfort
  • Dark green color hides dirt for longer lifespan

Specifications

Construction Seamless Knit
Size X-Large
Material HPPE
Color Green
Sterility Non-sterile
Disposable Reusable
Latex Free No
Length (English) 20 in.
Length (Metric) 50.8 cm
Width (English) 4.25 in.
Width (Metric) 10.79 cm
Show More Show Less