missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Contender™ Aramid A4 Cut and Flame-Resistant Sleeves
KGC1T18T Aramid A4 Cut and Flame-Resistant Sleeves with STAYZ-UP™ armbands and thumb hole. Some suggested applications are Automotive Assembly, Metal Stamping, Welding and Aerospace.
Supplier: Superior Glove™ KGC1T18TS
Description
- Yarn is knit from a blend of para-aramid and composite filament fiber for reliable cut resistance
- Flame resistant properties mean this sleeve will not burn, drip or melt
- Elasticized STAYZ-UP™ armbands hold sleeves in place for full arm coverage
- thumb hole keeps sleeve in place
- Tapered design for increased comfort
- Dark green color hides dirt for longer lifespan
Specifications
| Seamless Knit | |
| HPPE | |
| Non-sterile | |
| No | |
| 50.8 cm | |
| 8.89 cm |
| Small | |
| Green | |
| Reusable | |
| 20 in. | |
| 3.5 in. |