missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Superior Glove™ Contender™ A4 Cut and Flame-Retardant Sleeve
KBKB1T14T A4 Cut and Flame-Retardant Sleeve with STAYZ-UP™ armbands and thumb hole. Some suggested applications are Metal Fabrication, Metal Handling, Oil and Gas Industry, Automotive and Welding.
Supplier: Superior Glove™ KBKB1T14TS
Description
- Flame retardant
- Elasticized STAYZ-UP™ armbands hold sleeves in place for full arm coverage
- Fully washable (avoid bleach)
- Suitable for work around sparks in spot weld applications and more thanks to black aramid fibers and modacrylic blend
Specifications
| Seamless Knit | |
| HPPE | |
| Non-sterile | |
| No | |
| 40.64 cm | |
| 8.89 cm |
| Small | |
| Black | |
| Reusable | |
| 16 in. | |
| 3.5 in. |