missing translation for 'onlineSavingsMsg'
Learn More

Superior Glove™ Contender™ A4 Cut and Flame-Retardant Sleeve

Catalog No. 296368329
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
296368329 X-Small
296368330 Small
296368331 Medium
296368332 Large
296368333 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 296368329 Supplier Superior Glove™ Supplier No. KBKB1T14TXS

KBKB1T14T A4 Cut and Flame-Retardant Sleeve with STAYZ-UP™ armbands and thumb hole. Some suggested applications are Metal Fabrication, Metal Handling, Oil and Gas Industry, Automotive and Welding.

  • Flame retardant
  • Elasticized STAYZ-UP™ armbands hold sleeves in place for full arm coverage
  • Fully washable (avoid bleach)
  • Suitable for work around sparks in spot weld applications and more thanks to black aramid fibers and modacrylic blend

Specifications

Construction Seamless Knit
Size X-Small
Material HPPE
Color Black
Sterility Non-sterile
Disposable Reusable
Latex Free No
Length (English) 16 in.
Length (Metric) 40.64 cm
Width (English) 3.25 in.
Width (Metric) 8.255 cm
Show More Show Less