missing translation for 'onlineSavingsMsg'
Learn More

Contec™ VertiKlean™ Wall Washing System Non-Sterile Mop Heads
GREENER_CHOICE

Catalog No. 19084862
Change view
Click to view available options
Dimensions:
8 x 4 x 1 in.
13 x 4 x 1 in.
15 x 4 x 1 in.
Product Type:
Mop Head
Textured Mop Head
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions Product Type
19084862 8 x 4 x 1 in. Mop Head
19033504 8 x 4 x 1 in. Textured Mop Head
19040897 13 x 4 x 1 in. Mop Head
19033507 13 x 4 x 1 in. Textured Mop Head
0652755 15 x 4 x 1 in. Mop Head
19033508 15 x 4 x 1 in. Textured Mop Head
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19084862 Supplier Contec™ Supplier No. VKMOP

Use with VertiKlean™ Wall Washing System which is designed for cleaning vertical surfaces. Contec™ VertiKlean™ Wall Washing Systems Non-Sterile Mop Heads and Covers are comprised of laminated polyester fabric and high sorbency polyester foam for excellent cleaning capacity and abrasion resistance. A textured option for applications that require improved particle removal is available.

  • Lightweight, polyester, disposable
  • Ideal for applying disinfectants and wet cleaning vertical surfaces, ceilings, and walls in controlled environments, reaching awkward corners and ceilings with a complete range of motion
  • Absorbent foam carries solvents and disinfectants to the surface
  • Polyester fabric offers excellent abrasion resistance and helps distribute the liquid uniformly on the surface being cleaned
  • Heads are laser cut to seal edges, further limiting potential contamination in the mopping process
  • Textured surface option is ideal for applications requiring additional scrubbing performance
  • Contain no cellulose
  • Compatible with a wide range of chemicals, detergents, disinfectants, and cleaners

Specifications

Dimensions 8 x 4 x 1 in.
Color Code White
Product Type Mop Head
Length (English) 8 in.
Sterility Non-sterile
Length (Metric) 21 cm
Autoclavable Not Autoclavable
Height (Metric) 2 cm
Height (English) 1 in.
Width (Metric) 101.6 mm
Width (English) 4 in.
Size Regular
Disposable Single-use
For Use With (Equipment) 7.5 in. Regular VertiKlean QuickConnect Mop Head Frame
For Use With (Application) Used with Corresponding Hardware for Wet Cleaning Walls and Ceilings in Non-sterile Environments
Color-coded No
Material Knitted Polyester, Polyester Foam
Show More Show Less