missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ VertiKlean™ MAX™ Mop Heads
Description
- Features a single layer of hydrophilic polyurethane foam laminated to textured polyester microfiber fabric
- Backed by a semi-rigid thermoformed plate that easily snaps onto mop head frame
- Designed for applying disinfectants to both horizontal and vertical surfaces
- Mop heads are composed of a disposable absorbent sponge laminated to filament polyester knit fabric and backed with a thermoformed plate that easily snaps onto VertiKlean mop hardware
- Now available with ribbed microfiber for better contamination removal
- Pivoting mop head frame is ideal for cleaning walls, floors, and ceilings as well as hard-to-reach areas such as fume hoods, mini environments, and around light fixtures and heavy equipment
- Sterile mop heads are validated sterile per AAMI ISO11137 guidelines
- Autoclaving mop heads is not recommended due to thermoformed plate; however, all hardware is autoclavable
Order Info
Frames, handles and bucket wringer system sold separately.
Certifications
Validated sterile to a Sterility Assurance Level of 10-6 per AAMI ISO11137:2006 Guidelines. Certificate of sterility is available.
Specifications
Specifications
| Dimensions | 38 x 13 x 1 cm |
| Product Type | Mop Head |
| Color Code | White |
| Head Type | Sealed Edge |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Color-coded | No |
| Material | Hydrophilic Urethane Foam |