missing translation for 'onlineSavingsMsg'
Learn More

Contec™ TuffStuff™ Critical Task Wipes

Catalog No. p-3138824
Change view
Click to view available options
Dimensions (L x W):
9 x 16.5 in.
12 x 13 in.
12 x 16.5 in.
Format:
Double Pop-up Dispenser Box
Pop-up Dispenser Box
Quarter Folded
Roll in Dispenser Box
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format
191305937 9 x 16.5 in. Pop-up Dispenser Box
191305938 12 x 16.5 in. Double Pop-up Dispenser Box
19033857 12 x 13 in. Quarter Folded
296362030 12 x 13 in. Roll in Dispenser Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 191305937 Supplier Contec™ Supplier No. TSWC0917
Only null left

Maintain strength even when wet. Contec™ TuffStuff™ Critical Task Wipes are highly absorbent, low-linting, and very durable.

  • Ideal for a variety of tough jobs including general industrial cleaning, production line and heavy equipment maintenance, and hand and tool cleanup
  • Constructed of cellulose and polyester
  • Can be used with harsh solvents such as isopropyl alcohol, MEK, and MPK without falling apart
  • Contain no binders, chemical residue, or contaminants that can result in surface damage or rework
  • Recommended for critical cleaning in biotech and pharmaceutical industries

Specifications

Product Type Critical Task Wipe
Length (English) 16.5 in.
Length (Metric) 42 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 4.4 mL/g, Extrinsic: 310 mL/m2
Basis Weight 72g/m2
Certifications/Compliance ISO Class 6 and 8
Color White
Dimensions (L x W) 9 x 16.5 in.
Format Pop-up Dispenser Box
For Use With (Application) Animal lab facilities
Packaging Quantity 100/Box, 8 Boxes/Cs.
Thickness (English) 19 mil
Show More Show Less