missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Quiltec™ I Presaturated Wipes, sterile
GREENER_CHOICE

Catalog No. 191500708
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
191500708 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191500708 Supplier Contec™ Supplier No. PSQS0001
Only null left

Provide a stronger, more durable wipe that is chemical and abrasion resistant. Quiltec™ I Presaturated Wipes, sterile are saturated with a solution of isopropyl alcohol and deionized water. They are extremely low in particle and fiber generation.

  • Knitted polyester wipes presaturated with 70% USP grade IPA/30% DI water
  • Validated sterile at a 10-6 SAL per AAMI/ISO 11137-2:2012 Guidelines
  • Ideal for wiping of surfaces and equipment
  • Extremely low in particle and fiber generation
  • Resealable packages

Specifications

Length (English) 12 in.
Width (English) 12 in.
Material Quilted Polyester
Dimensions (L x W) 12 x 12 in.
Ply 2-ply
Saturation Solution 70% IPA/ 30% DI water
Sterility Sterile