missing translation for 'onlineSavingsMsg'
Learn More

Contec™ StatZorb™ Wipes
GREENER_CHOICE

Catalog No. 19170952
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19170952 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19170952 Supplier Contec™ Supplier No. SZ99

Electrostatic-dissipative polyester wipes

  • Polyester fabric with conductive fiber in specially designed grid pattern that minimizes hot spots
  • Antistatic properties are uniform on both sides of wipe
  • Low in particles and extractables

Specifications

Product Type StatZorb™ Wipes
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Basis Weight 135
Edges Thermally sealed
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Dry wiping of sensitive electronic components