missing translation for 'onlineSavingsMsg'
Learn More

Contec™ SATWIPES™ Presaturated Wipes
GREENER_CHOICE

Catalog No. 19171956
Change view
Click to view available options
Dimensions (L x W):
15 x 23 cm (6 x 9 in.)
23 x 15 cm (9 x 6 in.)
23 x 18 cm (9 x 7 in.)
Material:
Non-woven Polypropylene
Polyester
Polyester Cellulose
Polypropylene, Rayon
Saturation Solution:
10% IPA, 90% DI Water
100% IPA
500 mL of 70% IPA, 30% DI Water
6% IPA, 94% DI Water
70% IPA, 30% DI Water
750 mL of 70% IPA, 30% DI Water
Packaging Quantity:
12 Pk.
1200/Cs.
150 Wipes/Roll, 18 Rolls/Cs.
1800/Cs.
700/Bucket
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Saturation Solution Packaging Quantity
19171956 15 x 23 cm (6 x 9 in.) Non-woven Polypropylene 70% IPA, 30% DI Water 150 Wipes/Roll, 18 Rolls/Cs.
189991302 15 x 23 cm (6 x 9 in.) Polyester Cellulose 10% IPA, 90% DI Water 12 Pk.
19059330 15 x 23 cm (6 x 9 in.) Polyester Cellulose 500 mL of 70% IPA, 30% DI Water 1200/Cs.
19033403 23 x 15 cm (9 x 6 in.) Polyester Cellulose 100% IPA 12 Pk.
19033401 23 x 15 cm (9 x 6 in.) Polyester 6% IPA, 94% DI Water 12 Pk.
19033745A 15 x 23 cm (6 x 9 in.) Polyester 70% IPA, 30% DI Water 12 Pk.
191500712 15 x 23 cm (6 x 9 in.) Polyester 750 mL of 70% IPA, 30% DI Water 1800/Cs.
19121000 15 x 23 cm (6 x 9 in.) Polyester 100% IPA 12 Pk.
19033791 23 x 18 cm (9 x 7 in.) Polypropylene, Rayon 70% IPA, 30% DI Water 700/Bucket
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19171956 Supplier Contec™ Supplier No. SWPP0003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepare for a variety of cleanrooms. The SATWIPES™Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

  • Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
  • Polyester Nonwoven are ideal for critical applications in ISO Class 5 environments
  • SATWIPES with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
  • Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry

Order Info

Packaged one hundred 6 x 9 in. (15 x 23cm) wipers on a perforated roll. Most SATWipes cases contain 12 presaturated rolls plus one canister; 19-150-0711 and -0712 packed 18 refills per case without a canister. Custom-blend substrates and additional wiper sizes available through your Fisher Safety Customer Service Representative. Empty canisters for wipes is available: 19-171-955.

Specifications

Product Type Pre-saturated Wipe
Length (English) 6 in.
Length (Metric) 15 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Non-woven Polypropylene
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 15 x 23 cm (6 x 9 in.)
For Use With (Application) General purpose cleaning and surface preparation
Packaging Quantity 150 Wipes/Roll, 18 Rolls/Cs.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Non-sterile
Show More Show Less