missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ SATWIPES™ Presaturated Wipes

Description
- Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
- Polyester Nonwoven are ideal for critical applications in ISO Class 5 environments
- SATWIPES with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
- Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry
Order Info
Packaged one hundred 6 x 9 in. (15 x 23cm) wipers on a perforated roll. Most SATWipes cases contain 12 presaturated rolls plus one canister; 19-150-0711 and -0712 packed 18 refills per case without a canister. Custom-blend substrates and additional wiper sizes available through your Fisher Safety Customer Service Representative. Empty canisters for wipes is available: 19-171-955.
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 7 in. |
| Width (Metric) | 18 cm |
| Material | Polypropylene, Rayon |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Dimensions (L x W) | 23 x 18 cm (9 x 7 in.) |
| For Use With (Application) | General purpose cleaning and surface preparation |
| Show More |