missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Contec™ SATWipes™ Presaturated Wipes
Prepare for a variety of cleanrooms. The Contec™ SATWipes™ Presaturated Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.
Manufacturer: Contec™ SATC3100
Description
- Durable, presaturated wipes with a choice of solvent saturations on perforated rolls
- SATWipes with Polyester Nonwoven wipes are ideal for critical applications in ISO Class 5 environments
- SATWipes with Polyester/Cellulose Nonwoven Wipes offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
- Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry
Specifications
6 in. | |
ISO Class 5 and 6 | |
Excellent wipes for less critical applications, compatible with ISO class 6 environments and wipes down prior to entry into cleanroom | |
23 cm | |
SATWipes presaturated wipes | |
Case of 12pk. | |
100% IPA | |
Non-sterile |
15.2 cm | |
9 x 6 in. (23 x 15.2 cm) | |
9 in. | |
Polyester | |
6 in. | |
100 wipes/roll | |
9 in. |