missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickTask™ Flat Hinged Mop Head Frames
GREENER_CHOICE

Catalog No. 19168796
Change view
Click to view available options
Material:
Polypropylene
Stainless Steel
Dimensions:
40 x 10 cm (15.5 x 3.75 in.)
41 x 13 cm (16 x 5 in.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions
19168796 Polypropylene 41 x 13 cm (16 x 5 in.)
19161025 Stainless Steel 40 x 10 cm (15.5 x 3.75 in.)
19161026 Polypropylene 40 x 10 cm (15.5 x 3.75 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19168796 Supplier Contec™ Supplier No. 2740

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Contec™ QuickTask™ Flat Hinged Mop Head Frames are durable, lightweight and exclusively designed for the Contec™ QuickTask™ Mop System.

  • Available in stainless steel or blue polypropylene
  • Autoclavable
  • Compatible with most common disinfectant solutions and solvents
  • The QuickTask™ system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
  • The QuickTask™ system is ideally suited for cleaning floors, including perforated cleanroom floors and grates

Specifications

Dimensions 41 x 13 cm (16 x 5 in.)
Color Code White
Product Type Mop Head Frame
Color Blue
Sterility Non-sterile
Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) Contec™ QuickConnect™ 60 in. Stainless Steel Handle (Fisher cat. no. 19168798)
For Use With (Application) Ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates
Color-coded No
Material Polypropylene
Show More Show Less