missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickTask™ Flat Mops

Catalog No. 19200013
Change view
Click to view available options
Material:
Knitted Polyester
Knitted Polyester Microfiber
Microfiber Polyester
Microfiber Polyester, Foam
Polyester, Cellulose
Sterility:
Non-sterile
Sterile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Sterility
19200013 Polyester, Cellulose Sterile
19033707 Knitted Polyester Non-sterile
19168799 Microfiber Polyester Non-sterile
19168800 Knitted Polyester Microfiber Non-sterile
19200010 Microfiber Polyester, Foam Non-sterile
19033708 Knitted Polyester Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19200013 Supplier Contec™ Supplier No. TASK0550

Choose a mop system with a variety of options. The Contec™ QuickTask™ Flat Mops are ideally suited for cleaning and applying disinfectant to ceilings, walls and floors including perforated cleanroom floors and grates. All QuickTask™ hardware is fully autoclavable.

  • The QuickTask system consists of a variety of knitted polyester, polyester/cellulose, microfiber/foam, and microfiber flat mop heads that are easily installed onto a hinged mop head frame and handle assembly
  • Each mop head is compatible with a wide range of chemicals and disinfectants including quats and hypochlorite solutions
  • Quickly and easily slips into QuickTask mop head covers
  • All QuickTask hardware is fully autoclavable
  • Durable, lightweight folding frames in stainless steel for use with all QuickConnect handles or blue polypropylene handle for use with 60 in. stainless steel QuickConnect handle and 69 in. extendable fiberglass handle
Polyester Knit Mop Covers (TASK0200 and TASK0250):
  • Lightweight, single-use mop covers made of sorbent multi-layer knitted polyester
  • Optimized for use on smooth surfaces; apply solutions evenly while removing contaminants
  • Supplied cleanroom laundered for more critical environments
  • Available sterile and nonsterile
Looped Microfiber Mop Covers (TASK0300):
  • Highest sorbency of QuickTask mop covers
  • Small loop microfiber construction provides exceptional performance in removing liquids, soil, residues and other contaminants from most surfaces
  • Exceptional sorbency and mop-to-dry performance on wet surfaces
  • Ideal for polymeric flooring
Knitted looped polyester mop heads (TASK0400):
  • Cleanest and most durable QuickTask mop cover
  • Medium length loops conform to almost any shape
  • Ideal for cleaning cove bases, ceiling and wall joints easier than with standard flat mops
  • Supplied cleanroom laundered for critical environments
Microfiber face and foam core mop heads (TASK0600 and TASK0650):
  • Unique microfiber face with foam core construction ensures excellent floor contact, sorbency and superior surface cleaning
  • Ribbed microfiber allows for exceptional cleaning, solution application and mop-to-dry performance

Specifications

Dimensions 41 x 13 cm (16 x 5 in.)
Color Code White
Product Type Mop Head
Length (English) 16 in.
Sterility Sterile
Length (Metric) 41 cm
Autoclavable Not Autoclavable
Width (Metric) 13 cm
Width (English) 5 in.
Disposable Single-use
For Use With (Equipment) QuickTask™ Mopping System
Color-coded No
Material Polyester, Cellulose
Show More Show Less