missing translation for 'onlineSavingsMsg'
Learn More

Contec™ MicroGenesis™ Microfiber Wipes
GREENER_CHOICE

Pick up and retain particles, dust, and other contaminants in cleanrooms and other critical applications. MicroGenesis™ Microfiber Wipes utilize 100% polyester microfiber yarn knitted into a thermally bonded polypropylene substrate. This structure applies microfiber only to the wiping surface where it is needed while sealing the base of each stitch in a thermally bonded base.

$766.70 - $889.30

Specifications

Product Type Microfiber Wipe
Width (English) 10 in.
Width (Metric) 25 cm
Material Polyester Microfiber
Autoclavable Not Autoclavable
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
19706097
GREENER_CHOICE
View Documents Promotion Details
Contec™
LWMM0300
46 x 25 cm (18 x 10 in.)
Case of 400 Each for $766.70
Only null left
 
19033951
GREENER_CHOICE
View Documents Promotion Details
Contec™
LWMM0100
31 x 25 cm (12 x 10 in.)
Case of 800 Each for $889.30
Only null left
 
Description

Description

  • For dry applications where particle pick-up and retention is critical
  • Designed with a micro-terry pile to give the fast and efficient pick up and retention of particles for which microfiber is known
  • Deliver the maximum amount of microfiber to pick-up and retain particles, dust, and other contaminants in cleanrooms and other critical applications
  • In some applications the dry performance of the product may allow for the elimination of costly cleaning chemicals
  • Contec's unique processing gives the MicroGenesis wipe excellent sorbency characteristics, making it ideal for multiple applications and industries
  • Compatible with wide range of disinfectants, chemicals and solutions
  • Safe for use with all disinfectants including bleach and quaternary ammonium
Applications:
  • Tablet Manufacturing and Fine Powdered Pharmaceuticals
  • Powder residue generated and deposited on equipment, floors, walls, and ceilings
  • Grease removal from production equipment between manufactured lots
  • Glass and goggle cleaning
  • General cleanroom
  • Spill pick up and removal
  • Wet and dry floor cleaning
  • Stainless steel cleaning and polishing
Specifications

Specifications

Microfiber Wipe
25 cm
Not Autoclavable
Ideal for particle pick up and powder residue generated and deposited on equipment, floors, walls, and ceilings
Non-sterile
10 in.
Polyester Microfiber
Single-use
1-ply
Videos
SDS
Documents

Documents