missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickConnect™ Mop Handles and Hooks

Description
Choose from a lightweight anodized aluminum, durable electropolished stainless steel or fiberglass. Contec™ QuickConnect™ Mop Handles are available in fixed length or telescoping models to fit all mopping needs.
QuickConnect™ mop head frames and handles offer maximum flexibility for cleaning in critical environments. Invest in one handle and choose various interchangeable heads and frames for specific applications.
QuickConnect Mop Handles:- Use with full Contec™ line of mopping systems
- Autoclavable
- Telescoping lengths: 16 in. (41 cm) extends to 30 in. (76 cm), 50 in. (127 cm) handle extends to 92 in. (234 cm), 69 in. (175 cm) extends to 10.8 ft. (3.3 m)
- Fixed lengths: 16 in. (41 cm), 60 in. (152 cm)
- For hard to reach ceilings and walls, a 16 ft. (4.9 m) anodized aluminum handle is available; 4 piece handle easily separates for autoclaving
- QuickConnect handle hook, available to fit 0.9 in. (2 cm) and 1 in. (2.5 cm) handles
- Mop handle hook securely holds QuickConnect handles to the bucket trolleys, reducing the chance for mishaps or spills
Specifications
Specifications
| Color Code | White |
| Product Type | 1 Piece Fixed Length Handle |
| Length (English) | 60 in. |
| Sterility | Non-sterile |
| Length (Metric) | 152 cm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | QuickTask Flat Hinged Polypropylene Mop Head Frame |
| For Use With (Application) | Cleaning in Critical Environments |
| Color-coded | No |
| Show More |