missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickConnect™ Mop Head Frames

Description
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
- Offer maximum flexibility for cleaning in critical environments
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
- Capped end and quick-connect feature for easy attachment
Specifications
Specifications
| Color Code | White |
| Product Type | Mop Head Frame |
| Length (English) | 7.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 19 cm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With (Equipment) | Regular VertiKlean MAX Head Frame |
| Description | Quickconnect Mop Frame |
| For Use With (Application) | Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments. |
| Show More |