missing translation for 'onlineSavingsMsg'
Learn More

Contec™ QuickConnect™ Mop Head Frames
GREENER_CHOICE

Catalog No. 19161061
Change view
Click to view available options
Material:
Stainless Steel
Stainless Steel (304)
For Use With (Equipment):
All Styles of Edgeless Mop Heads
Large VertiKlean Mop and VertiKlean MAX Head Frame
Medium VertiKlean, Medium or Large VertiKlean MAX
Regular VertiKlean MAX Head Frame
VertiKlean MAX Mopping Systems
Length (English):
7 in.
7.5 in.
11.5 in.
14 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material For Use With (Equipment) Length (English)
19161061 Stainless Steel Regular VertiKlean MAX Head Frame 7.5 in.
296367399 Stainless Steel (304) Large VertiKlean Mop and VertiKlean MAX Head Frame 14 in.
19168531 Stainless Steel (304) All Styles of Edgeless Mop Heads 7 in.
19168536 Stainless Steel Medium VertiKlean, Medium or Large VertiKlean MAX 11.5 in.
19159261 Stainless Steel VertiKlean MAX Mopping Systems 11.5 in.
19168584 Stainless Steel Regular VertiKlean MAX Head Frame 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19161061 Supplier Contec™ Supplier No. 2651LF

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.

  • Offer maximum flexibility for cleaning in critical environments
  • Interchangeable frames for Contec Mopping Systems
  • Autoclavable
  • Capped end and quick-connect feature for easy attachment

Specifications

Color Code White
Product Type Mop Head Frame
Length (English) 7.5 in.
Sterility Non-sterile
Length (Metric) 19 cm
Autoclavable Autoclavable
Disposable Reusable
For Use With (Equipment) Regular VertiKlean MAX Head Frame
Description Quickconnect Mop Frame
For Use With (Application) Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments.
Color-coded No
Material Stainless Steel
Show More Show Less