missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuickConnect™ Mop Head Frames

Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
Supplier: Contec™ 2652SS
Description
Featuring a quick-connect button for easy attachment to all sizes and styles of Contec™ Quick Connect™ handles. Contec™ QuickConnect™ Mop Head Frames are specifically designed for use with the Contec™ family of mopping systems.
- Offer maximum flexibility for cleaning in critical environments
- Interchangeable frames for Contec Mopping Systems
- Autoclavable
- Capped end and quick-connect feature for easy attachment
Chemical Identifiers
| Mop Head Frame | |
| Non-sterile | |
| Autoclavable | |
| Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments. |
Specifications
| Mop Head Frame | |
| Non-sterile | |
| Autoclavable | |
| VertiKlean MAX Mopping Systems | |
| Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments. |
| 11.5 in. | |
| 29 cm | |
| Reusable | |
| QuickConnect™ Mop Frame Stainless steel mop frame for Medium and Large VertiKlean™ MAX Mop Heads | |
| Stainless Steel |