missing translation for 'onlineSavingsMsg'
Learn More

Contec™ ProZorb™ Nonwoven Cleanroom Wipes
GREENER_CHOICE

Catalog No. 18999475A
Change view
Click to view available options
Dimensions (L x W):
4 x 4 in. (10.16 x 10.16 cm)
9 x 19 in. (23 x 22.8 cm)
12 x 12 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18999475A 4 x 4 in. (10.16 x 10.16 cm)
18999475B 9 x 19 in. (23 x 22.8 cm)
18999475C 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18999475A Supplier Contec™ Supplier No. PZ44

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Manufactured with cellulose and polyester through a special process that creates apertures in the fabric while enhancing the thickness. Contec™ ProZorb™ Nonwoven Cleanroom Wipes provide a textured surface with excellent sorptive capacity and particle removal capability.

  • Textured polyester/cellulose nonwoven wipes promotes effective cleaning
  • Low levels of particles and extractables
  • Strong and durable
  • Designed for nonabrasive applications in the biotech, pharmaceutical, electronics, semiconductor industries and more
  • Recommended for use in ISO Class 5 cleanroom applications; Use for product wipe down prior to cleanroom entry 
  • Great for spill clean up in critical environments
  • No chemical binders or surfactants

 

Order Info

Basis weight: 55g/m2.

Specifications

Product Type Cleanroom Wiper
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Polyester Cellulose
Basis Weight 55
Certifications/Compliance ISO Class 5
Dimensions (L x W) 4 x 4 in. (10.16 x 10.16 cm)
For Use With (Application) Cleanroom