missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit™ Wipes

Catalog No. 19159212
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
23 x 23 cm (9 x 9 in.)
Packaging Quantity:
10 Wipes/Inner Bag, 10 Inner Bags/Outer Bag (Flat Stacked)
150 Wipes/Bag (Flat Stacked)
300 Wipes/Bag (Bulk)
60 Wipes/Bag (Bulk)
Sterility:
Non-sterile
Sterile
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Sterility
19159212 10 x 10 cm (4 x 4 in.) 60 Wipes/Bag (Bulk) Non-sterile
19062713 23 x 23 cm (9 x 9 in.) 150 Wipes/Bag (Flat Stacked) Non-sterile
191301341 23 x 23 cm (9 x 9 in.) 10 Wipes/Inner Bag, 10 Inner Bags/Outer Bag (Flat Stacked) Sterile
191301343 23 x 23 cm (9 x 9 in.) 300 Wipes/Bag (Bulk) Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19159212 Supplier Contec™ Supplier No. PN44B
Only null left

Clean surfaces of products and process tools. The Polynit™ Wipes are a durable option for ISO Class 5 environments.

  • For general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
  • Ideal for wiping exterior surfaces of products and cleaning interior surfaces of process tools or other equipment

Order Info

Laundered and packaged in an ISO Class 4 cleanroom. Available sterile per AAMI ISO Method I Guidelines with a SAL of 10-6, packaged in peelable outer bags with linear tear inner bags.

Specifications

Product Type Wipe
Length (English) 4 in.
Length (Metric) 10 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Polyester
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 5
Color White
Disposable Single-use
Dimensions (L x W) 10 x 10 cm (4 x 4 in.)
For Use With (Application) Ideal for general purpose cleaning and wiping exterior surfaces of products
Packaging Quantity 60 Wipes/Bag (Bulk)
Ply 2-ply
Sterility Non-sterile
Show More Show Less