missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Polynit™ Wipes
Clean surfaces of products and process tools. The Polynit™ Wipes are a durable option for ISO Class 5 environments.
Supplier: Contec™ PN99B
Description
- For general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments
- Ideal for wiping exterior surfaces of products and cleaning interior surfaces of process tools or other equipment
Order Info
Laundered and packaged in an ISO Class 4 cleanroom. Available sterile per AAMI ISO Method I Guidelines with a SAL of 10-6, packaged in peelable outer bags with linear tear inner bags.
Specifications
| Wipe | |
| 23 cm | |
| 23 cm | |
| Not Autoclavable | |
| White | |
| 23 x 23 cm (9 x 9 in.) | |
| 300 Wipes/Bag (Bulk) | |
| Non-sterile |
| 9 in. | |
| 9 in. | |
| Polyester | |
| ISO Class 5 | |
| Single-use | |
| Cleanroom | |
| 2-ply |