missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit Heatseal Wipes
GREENER_CHOICE

Catalog No. 19170950
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
Product Type:
Cleanroom Wipe
Packaging Quantity:
1200 Wipes/Bag
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type Packaging Quantity
19170950 9 x 9 in. (22.86 x 22.86 cm) Cleanroom Wipe 1200 Wipes/Bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19170950 Supplier Contec™ Supplier No. LWPS0027
Only null left

Laundered and packaged in an ISO Class 4 cleanroom. Contec™ Polynit Heatseal Wipes are available with Particle Attraction Technology (PAT).

 

  • 100% textured polyester wipe with nonabrasive, heat-sealed edge
  • Chemical- and abrasion-resistant, with good solvent sorbency
  • Extremely low in both particles, fibers, and nonvolatile residues
  • Specially treated to enhance particle attraction and retention
  • Attracts 35 times more particles than traditional wipes
  • Retains 95% of particles captured, so there is less chance of re-contamination

 

Wipes with Particle Attraction Technology (PAT)

  • 19-170-930: 9 x 9 in.
  • 19-170-931: 12 x 12 in.
  • 19-170-932: 4 x 4 in.
  • 19-170-933: 9 x 9 in.

 

Applications:

Ideal for general-purpose cleaning and product wipe down.

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Polyester
Certifications/Compliance ISO Class 5
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Ideal for general purpose cleaning and wiping exterior surfaces of products
Packaging Quantity 1200 Wipes/Bag
Sterility Sterile
Show More Show Less