missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit™ Heatseal Wipes
GREENER_CHOICE

Catalog No. 19038562
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Packaging Quantity:
1000 Wipes/Bag (Stacked)
150 Wipes/Bag (Bulk)
150 Wipes/Bag (Stack Packed)
25 Wipes/Inner Bag, 4 Inner Bags/Bag
300 Wipes/Bag (Bulk)
300 Wipes/Bag (Stack Packed)
600 Wipes/Bag (Bulk)
75 Wipes/Bag (Bulk)
75 Wipes/Bag (Stack Packed)
Product Type:
Heatseal Wipe
Sterility:
Non-sterile
Sterile
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity Product Type Sterility
19038562 10 x 10 cm (4 x 4 in.) 300 Wipes/Bag (Stack Packed) Heatseal Wipe Non-sterile
19038600 10 x 10 cm (4 x 4 in.) 600 Wipes/Bag (Bulk) Heatseal Wipe Non-sterile
19170943 23 x 23 cm (9 x 9 in.) 25 Wipes/Inner Bag, 4 Inner Bags/Bag Heatseal Wipe Sterile
296364382 23 x 23 cm (9 x 9 in.) 150 Wipes/Bag (Stack Packed) Heatseal Wipe Non-sterile
19047513 23 x 23 cm (9 x 9 in.) 150 Wipes/Bag (Bulk) Heatseal Wipe Non-sterile
19033768 23 x 23 cm (9 x 9 in.) 300 Wipes/Bag (Bulk) Heatseal Wipe Non-sterile
19033741B 30 x 30 cm (12 x 12 in.) 75 Wipes/Bag (Stack Packed) Heatseal Wipe Non-sterile
19170944 30 x 30 cm (12 x 12 in.) 75 Wipes/Bag (Bulk) Heatseal Wipe Non-sterile
19161961 30 x 30 cm (12 x 12 in.) 1000 Wipes/Bag (Stacked) Heatseal Wipe Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19038562 Supplier Contec™ Supplier No. PNHS44

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.

  • Textured 100% polyester no-run knit wipes with heat-sealed edges
  • Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
  • Recommended for ISO Class 3-8 environments
  • Extremely low in particles, fibers and non-volatile residues (NVRS)
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Laundered and packaged in an ISO Class 4 cleanroom
  • Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines

Order Info

Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.

Specifications

Product Type Heatseal Wipe
Length (English) 4 in.
Length (Metric) 10.16 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Material Knitted Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Certifications/Compliance ISO Class 4
Disposable Single-use
Dimensions (L x W) 10 x 10 cm (4 x 4 in.)
For Use With (Application) Ideal for general purpose cleaning
Packaging Quantity 300 Wipes/Bag (Stack Packed)
Ply 2-ply
Sterility Non-sterile
Show More Show Less