missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Guardrail™ G2 Wipes with PAT
Description
- Made from textured 100% filament polyester knit with a sealed border on all sides, minimizing particle and fiber release
- Laundered and packaged in an ISO Class 4 cleanroom, Guardrail G2 is optimized for critical environments, 2X as clean as typical wipes
- Attract 35 times more particles than typical wipes and retains 95 percent of the particles captured for less chance of re-contamination
- Good sorbency with solvents
- Abrasion resistant
Specifications
Specifications
| Product Type | G2 Wipes |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Microfiber |
| Certifications/Compliance | ISO Class 4 |
| Dimensions (L x W) | 9 x 9 in. (22.86 x 22.86 cm) |
| For Use With (Application) | Patented particle attraction technology (PAT) attracts and retains more particles for exceptional cleaning |