missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EliminatR™ Pillow and Sock
GREENER_CHOICE

Catalog No. 190881254
Change view
Click to view available options
Length (English):
12 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
190881254 36 in.
190881595 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 190881254 Supplier Contec™ Supplier No. ELRSOC

Be prepared for cleanroom spills. The Contec™ EliminatR™ Pillow and Sock are designed for large spill pick-up or drip catching, and are constructed of 100 percent polyester knitted fabric. For use in ISO 6 or less critical cleanroom environments.

  • Filled with 100% knitted polyester
  • Stop and absorb liquid spills
  • Low particulate and extractables
  • Disposable cleanroom sorbents for large spill containment as well as pickup
  • Durable two-ply polyester outer shell filled with 100% polyester knitted fabric
  • Free of any cellulosic contaminants
  • Compatible with gamma, EtO, and autoclave sterilization
  • EliminatR Pillow designed for placement under machinery or drum spigots
  • EliminatR Sock is ideal for wrapping around machinery and spill containment
  • Compatible with ISO Class 6 (Class 1000) environments

Order Info

Basis weight: 230g/m3. Sorptive rate: <1 sec. Both available in case of 12. Additional sizes available. Contact your Fisher Scientific Customer Service Representative for ordering information.

Specifications

Dimensions (L x W) 36 x 3 in.
Material Knitted Polyester Fabric
For Use With (Application) Designed for large spill containment as well as pickup, for placement around machinery or drums, use in ISO Class 6 or less critical cleanroom environments
Length (English) 36 in.
Certifications/Compliance ISO Class 6
Thickness 2-ply
Length (Metric) 91.4 cm