missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyReach™ Cleaning Pads
GREENER_CHOICE

Catalog No. 19830000
Change view
Click to view available options
Dimensions (L x W):
7.5 x 2.8 in. (19 x 7 cm)
Product Type:
Cleaning Pad
Pre-saturated Cleaning Pad
Material:
Quilted Polyester
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type Material Sterility
19830000 7.5 x 2.8 in. (19 x 7 cm) Cleaning Pad Quilted Polyester Non-sterile
19830350 7.5 x 2.8 in. (19 x 7 cm) Pre-saturated Cleaning Pad Quilted Polyester Sterile
19161022 7.5 x 2.8 in. (19 x 7 cm) Cleaning Pad Quilted Polyester Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19830000 Supplier Contec™ Supplier No. MEQT0001
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

EasyReach™ Cleaning Pads are very absorbent, which ensures even coverage of disinfectant or IPA.

  • Single-use sealed polyester
  • Provide a low level of particulates which is essential for use in product contact areas
  • Very absorbent, ensuring good even coverage of disinfectant or IPA
  • Easy grab edge on the cleaning pad ensures the pad fits tightly on the mop frame
  • Sterile cleaning pads with dry and presaturated options

Specifications

Product Type Cleaning Pad
Length (English) 7.5 in.
Length (Metric) 19 cm
Width (English) 2.8 in.
Width (Metric) 7 cm
Material Quilted Polyester
Autoclavable Not Autoclavable
Disposable Single-use
Dimensions (L x W) 7.5 x 2.8 in. (19 x 7 cm)
For Use With (Equipment) Rigid, Flexible Film, Half Suits (CAI, CACI), Restricted Access Barrier Systems (RABS), Filling Lines, Laminar Air Flow Hoods (LAF), Bio-Safety Cabinets (BSC), Glove Boxes, Incubators
Packaging Quantity 4/Bag, 15 Bags/Cs.
Sterility Non-sterile
Show More Show Less