missing translation for 'onlineSavingsMsg'
Learn More

Contec™ EasyCurve™ Mop Head Frame
GREENER_CHOICE

Catalog No. 19168749
Change view
Click to view available options
Dimensions:
36 x 11 cm (14 x 4.25 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
19168749 36 x 11 cm (14 x 4.25 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19168749 Supplier Contec™ Supplier No. 2724

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mop head frame specifically designed for use with the Contec™ family of mopping systems. The EasyCurve Mop was designed specifically for critical and controlled environments, now available with a ribbed microfiber face giving users smooth and easy mopping for better particle pick up and contamination removal.

  • Offer maximum flexibility for cleaning in critical environments.
  • Interchangeable frames for Contec Mopping Systems
  • Autoclavable
  • Capped end and quick-connect feature for easy attachment

Specifications

Dimensions 36 x 11 cm (14 x 4.25 in.)
Color Code White
Product Type Mop Head Frame
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 36 cm
Autoclavable Autoclavable
Width (Metric) 11 cm
Width (English) 4.25 in.
For Use With (Equipment) EasyReach Cleaning Pads
Description EasyCurve QuickConnect Mop Head Frame
For Use With (Application) Designed for Use in Pharmaceutical and Medical Device Manufacturing Facilities, or Other Similar Critical or Controlled Environments.
Color-coded No
Material Stainless Steel
Show More Show Less