missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Sontara™ AC™ Aircraft Wipes

Description
- Nonwoven wipes made of Sontara™ AC™ premium aerospace grade fabric
- Designed for critical cleaning, specifically in manufacturing and maintenance applications
- Low-linting for snag resistance
- Able to withstand many solvents without falling apart
- Manufactured in an ultra-clean spunlacing process with no contaminating binders or glue
- Lot-numbered for traceability
Specifications
Specifications
| Product Type | Aircraft Cleanroom Wipe |
| Length (English) | 16.5 in. |
| Length (Metric) | 42 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester Cellulose |
| Absorbancy | Intrinsic: 4.86mL/g Extrinsic: 363mL/m2/s |
| Basis Weight | 75.9g/m2 |
| Color | White |
| Dimensions (L x W) | 16.5 x 9 in. (41.9 x 23 cm) |
| Show More |