missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Sontara™ AC™ Aircraft Wipes
GREENER_CHOICE

Catalog No. 19121476
Change view
Click to view available options
Dimensions (L x W):
13 x 12 in. (33 x 30.5 cm)
16.5 x 9 in. (41.9 x 23 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19121476 13 x 12 in. (33 x 30.5 cm)
19131370 16.5 x 9 in. (41.9 x 23 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19121476 Supplier Contec™ Supplier No. AC1213
Only null left

Tackle tough cleaning agents and applications without falling apart. Contec™ Sontara™ AC™ Aircraft Wipes are engineered to resist snagging on metal parts and corners. This makes them superior to paper or cheesecloth wipes which snag and tear, leaving behind lint or threads.

  • Nonwoven wipes made of Sontara™ AC™ premium aerospace grade fabric
  • Designed for critical cleaning, specifically in manufacturing and maintenance applications
  • Low-linting for snag resistance
  • Able to withstand many solvents without falling apart
  • Manufactured in an ultra-clean spunlacing process with no contaminating binders or glue
  • Lot-numbered for traceability

Specifications

Product Type Aircraft Cleanroom Wipe
Length (English) 13 in.
Length (Metric) 33 cm
Width (English) 12 in.
Width (Metric) 31 cm
Material Polyester Cellulose
Absorbancy Intrinsic: 4.86mL/g
Extrinsic: 363mL/m2/s
Basis Weight 75.9g/m2
Color White
Dimensions (L x W) 13 x 12 in. (33 x 30.5 cm)
For Use With (Application) For dry wiping applications associated with critical manufacturing and maintenance
Packaging Quantity 1000/Box, 1 Box/Cs.
Thickness (English) 19 mil
Show More Show Less