missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Sealed Polyester Swabs
GREENER_CHOICE

Catalog No. 191301584
Change view
Click to view available options
Length (Metric):
152.4 mm
Handle Material:
Polypropylene
Tip Material:
Knit Polyester Foam
Polynit Polyester Cleanroom Fabric
Width (Metric) Tip:
6.4 mm
10.2 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Handle Material Tip Material Width (Metric) Tip
191301584 152.4 mm Polypropylene Knit Polyester Foam 10.2 mm
191600016 152.4 mm Polypropylene Polynit Polyester Cleanroom Fabric 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 191301584 Supplier Contec™ Supplier No. SP3

Manufactured from Polynit polyester cleanroom fabric or nonwoven polyester fabric for exceptionally low residue and particulate levels. CONSTIX™ Sealed Polyester Swabs are ideal for use with harsh solvents such as acetone, trichloroethane and nitric and sulfuric acids.

  • Ideal for applications with critical contamination sensitivity
  • Polynit polyester cleanroom fabric head sealed to a Delrin acetal handle
  • Resistant to harsh solvents
  • Durable knitted polyester head material

Specifications

Diameter (English) Handle 0.12 in.
Length (English) 6 in.
For Use With (Application) Ideal for applications with critical contamination sensitivity, use with harsh solvents such as acetone, trichloroethane, and nitric and sulfuric acids
Product Type Swab
Diameter (Metric) Handle 3 mm
Length (Metric) 152.4 mm
Length (English) Handle 5 in.
Length (Metric) Handle 127 mm
Material Knit polyester
Shape Rectangular head
Length (English) Tip 1 in.
Length (Metric) Tip 25.4 mm
Width (Metric) Tip 10.2 mm
Width (English) Tip 0.4 in.
Sterility Non-sterile
Adhesive Type Ultrasonically Sealed
Handle Material Polypropylene
Tip Style Rectangle
Tip Material Knit Polyester Foam
Show More Show Less