missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Cotton Swabs
GREENER_CHOICE

Catalog No. 191301518
Change view
Click to view available options
Diameter (Metric) Tip:
2 mm
2.5 mm
5 mm
5.1 mm
Length (Metric) Handle:
65.7 mm
76.2 mm
152.4 mm
Length (Metric) Tip:
7.6 mm
10.2 mm
13 mm
13.9 mm
15.2 mm
Shape:
Hard sharp point double ended
Pointed double ended
Round double ended
Sharp point double ended
Single round cotton swab
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Tip Length (Metric) Handle Length (Metric) Tip Shape
191301518 5 mm 76.2 mm 13 mm Pointed double ended
191301519 5.1 mm 76.2 mm 15.2 mm Round double ended
191301520 2.5 mm 65.7 mm 13.9 mm Round double ended
191301521 2 mm 76.2 mm 7.6 mm Hard sharp point double ended
191600000 2.5 mm 76.2 mm 10.2 mm Single round cotton swab
191301526 5.1 mm 152.4 mm 15.2 mm Sharp point double ended
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 191301518 Supplier Contec™ Supplier No. SC1

Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.

  • Tightest, smoothest and cleanest cotton swabs available
  • Absorbent to most common solvents including isopropyl alcohol and acetone
  • Use in critical applications including disk drive manufacturing and high-level optical
  • Ideal for use with aqueous-based solutions

Specifications

Diameter (English) Handle 0.1 in.
Length (English) 3.51 in.
For Use With (Application) For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces
Product Type Swab
Diameter (Metric) Handle 2.5 mm
Length (English) Handle 3 in.
Length (Metric) Handle 76.2 mm
Material Cotton
Shape Pointed double ended
Length (English) Tip 0.51 in.
Length (Metric) Tip 13 mm
Width (Metric) Tip 8 mm
Width (English) Tip 0.5 in.
Diameter (Metric) Tip 5 mm
Diameter (English) Tip 0.2 in.
Sterility Non-sterile
Adhesive Type Aqueous-based
Handle Material Wound Paper
Tip Style Pointed
Tip Material Cotton
Show More Show Less