missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon™ Gold Sorb Cleanroom Wipes

Combine the performance of microfiber yarn with that of a polyester yarn for superior wiping and sorptive characteristics. Anticon™ Gold Sorb Cleanroom Wipes feature proprietary sealed edges that allow the use of the entire wipe surface without the worry of harming delicate surfaces.
$117.90 - $1,677.21
Specifications
| Product Type | Wipe |
|---|---|
| Material | Polyester |
| Absorbancy | Intrinsic: 3.37 mL/g, Extrinsic: 500 mL/m² |
| Autoclavable | Not Autoclavable |
| Basis Weight | 148 gsm |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Packaging Quantity | Grade | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Sterility | Packaging Quantity | Grade | Price | Quantity & Availability | ||
191304159
![]() |
Contec™
492238958 |
30 x 30 cm (12 x 12 in.) | Non-sterile | 50/Bag (Flat Pack) | C/D |
Pack of 100 Each for $117.90
Case of 4 Pack for $471.60
|
|
||
19084251
![]() |
Contec™
492238960 |
30 x 30 cm (12 x 12 in.) | Sterile | 25/Bag, 40 Bags/Cs. | A/B |
Case of 1000 Each for $1,677.21
|
|
||
Description
- Combine the performance of microfiber and polyester for superior wiping and sorptive characteristics
- No abrasive borders, which makes wipes particularly suitable for cleaning sensitive components such as optics
- Sealed edges reduce particle and fiber generation
- Unique microfiber provides superior residue and particle removal even when dry
- High sorptive capacity and fast adsorption rate for superior spill control
- Cleanroom laundered
- Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
- 12 x 12 in. wipes available sterile
Specifications
| Wipe | |
| Intrinsic: 3.37 mL/g, Extrinsic: 500 mL/m² | |
| 148 gsm | |
| Interlock knit | |
| Sealed | |
| 1-ply |
| Polyester | |
| Not Autoclavable | |
| White | |
| Single-use | |
| Ultra cleanliness and high sorbency |