missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon 100™ Heavyweight Cleanroom Wipes
Description
- Manufactured from 100% continuous filament polyester double-knit interlock fabric
- Cleanroom laundered to minimize particles and fibers from cut edges
- 100% continuous filament polyester double-knit interlock
Compliance
Tested in accordance with IEST industry standards for consistent lot-to-lot cleanliness.
Specifications
Specifications
| Product Type | Heavyweight Cleanroom Wipe |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester |
| Certifications/Compliance | ISO Class 5 and 6 |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | Heavy duty wipes for general wiping applications in critical environments, for ISO Class 5 and 6 (Class 100 and 1000) applications |
| Packaging Quantity | 100 Wipes/Bag (2 Inner Bags of 50) |