missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Zeta™ Cleanroom Wipes

Description
Prepare for acid spills. The Contec™ Amplitude™ Zeta™ Specialty Cleanroom Wipes are excellent for use with acid spills or for use as a tray liner. Wipes are lot-numbered for traceability.
- Cellulose/polypropylene nonwoven wipes
- Thermally-laminated, quilted wipes feature polypropylene outer layers and a highly sorptive cellulose center
- Quilted pattern allows for segregation by appearance
- Excellent for acid spills
- Ideal for tray liners
- Lot-numbered for traceability
- Inner core of cellulose thermally sealed between two layers of meltblown polypropylene is sorptive
- Strong resistance to acids
- Three-ply quilted pattern allows for segregation by appearance
Order Info
Basis weight, 103g/m2.
Specifications
Specifications
| Product Type | Specialty Cleanroom Wipe |
| Length (English) | 8 in. |
| Length (Metric) | 20.3 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polypropylene |
| Certifications/Compliance | ISO Class 6-8 |
| Dimensions (L x W) | 8 x 9 in. (20.3 x 23 cm) |
| For Use With (Application) | Cleanroom |