missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Amplitude™ Sigma™ Plus Cleanroom Wipes
GREENER_CHOICE

Catalog No. p-3138821
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
12 x 12 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19066016 12 x 12 in.
19066015 9 x 9 in. (22.86 x 22.86 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19066016 Supplier Contec™ Supplier No. C1E 1212
Only null left

Maintain a high level of strength either wet or dry. Contec™ Amplitude™ Sigma™ Plus Cleanroom Wipes are excellent for use in general cleaning and spill pickup.

 

  • Certified for ISO Class 6 and 8 cleanrooms
  • Polyester/cellulose nonwoven wipe specially treated to reduce particles and fibers
  • Excellent durability and good cleanliness
  • Maintain a high level of strength either wet or dry
  • Highly sorbent
  • Ideal for applications where low particles and fiber counts are critical and sorbency is needed

Order Info

Basis weight, 74g/m2.

Specifications

Product Type Cleanroom Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyester Cellulose
Certifications/Compliance ISO Class 6 and 8
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Cleanroom