missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5

Description
- Extremely soft and clean
- Low levels of particles and extractables
- Nonabrasive texture
- Use for cleaning delicate products
- Wipe down products prior to introduction to cleanroom
- Made of 100% polyester hydroentangled nonwoven for exceptional cleanliness, strength and durability
- Ideal for use with solvents
- Double packed to preserve product integrity
Order Info
Basis weight, 68g/m2.
Specifications
Specifications
| Product Type | Cleanroom Wipe |
| Length (English) | 4 in. |
| Length (Metric) | 10.16 cm |
| Width (English) | 4 in. |
| Width (Metric) | 10.16 cm |
| Material | Synthetic Fiber |
| Compatibility | Common cleaning and disinfecting solutions |
| Certifications/Compliance | ISO Class 5 |
| Color | White |
| Dimensions (L x W) | 4 x 4 in. (10.16 x 10.16 cm) |
| Show More |