missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5

Clean delicate optical products such as lenses and mirrors. Contec™ Amplitude™ Delta™ Specialty Cleanroom Wipes, ISO Class 5 are compatible with common cleaning and disinfecting solutions. Synthetic fiber build material is nonabrasive with low levels of particles and extractables.
Supplier: Contec™ AMDE0001
Description
- Extremely soft and clean
- Low levels of particles and extractables
- Nonabrasive texture
- Use for cleaning delicate products
- Wipe down products prior to introduction to cleanroom
- Made of 100% polyester hydroentangled nonwoven for exceptional cleanliness, strength and durability
- Ideal for use with solvents
- Double packed to preserve product integrity
Order Info
Basis weight, 68g/m2.
Chemical Identifiers
| Cleanroom Wipe | |
| Common cleaning and disinfecting solutions | |
| White |
| Synthetic Fiber | |
| ISO Class 5 | |
| Cleanroom |
Specifications
| Cleanroom Wipe | |
| 23 cm | |
| 23 cm | |
| Common cleaning and disinfecting solutions | |
| White | |
| Cleanroom |
| 9 in. | |
| 9 in. | |
| Synthetic Fiber | |
| ISO Class 5 | |
| 9 x 9 in. (22.86 x 22.86 cm) |