missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ CONSTIX™ Swabs - Sealed Foam: SF-7
Description
- Polyurethane foam head provides good particles entrapment and removal
- Absorbent foam enables solvents (isopropanol/ethanol) to be readily sorbed for applications involving solvent delivery and removal
- Flexible head size enables access to small areas and crevices
Note:
- Not recommended for use with ketones such as acetone or MEK
Specifications
Specifications
| Quantity | 500/Cs. |
| Diameter (English) Handle | 0.19 in. |
| For Use With (Application) | Enables solvents to be readily sorbed for applications involving solvent delivery and removal |
| Product Type | SF-7 Swab |
| Diameter (Metric) Handle | 4.8 mm |
| Material | Polyurethane Foam |
| Size | 4.2 in. |
| Handle Material | Polypropylene |
| Tip Material | Nylon |