missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Connecting Leads with Insulated Plugs (4 mm)

Catalog No. S13989
Change view
Click to view available options
Length (Metric):
150 mm
500 mm
750 mm
Color:
Black
Red
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Color
S13989 500 mm Red
S13988 150 mm Black
S13990 750 mm Black
S13991 750 mm Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S13989 Supplier Eisco™ Supplier No. PH1055D

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Great for physics labs or any application that requires the assembly of basic circuits.

  • 20 in. Length (500 mm)
  • 4mm (.15 in.) insulated plug on both ends
  • Great for physics classrooms and labs
  • Use for any application requiring basic circuit assembly

Specifications

Product Type Electronics Kit
For Use With (Equipment) Basic circuits
Length (English) 20 in.
Length (Metric) 500 mm
Material Aluminum, Copper, Nickel, Tin, Iron
Voltage 12 V
Color Red
Description Insulated, single
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes 4mm plugs
Weight (English) 0.4 lb.
Weight (Metric) 181.43 g
Width (English) 7 in.
Width (Metric) 17.78 cm
Show More Show Less